Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Pushbutton Enclosure, 22mm, 9.25 in. H MEP6-0

Pushbutton Enclosure, 22mm, 9.25 in. H (Discontinued)

  • Mfr # MEP6-0
  • Zoro # G2297626
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEP6-0
Zoro #
G2297626
UPC #
094714043934
Country of Origin
Poland

Dimensions

Hole Size
22 mm
Conduit Size
No Conduit Entrance Holes Provided
Dimensions
9.25 in H x 7.87 in W x 2.10 in D
Height
9.25 in
Width
7.87 in
Depth
2.1 in
Contact Block Depth
1.83 in
Panel Cutout Diameter
22 mm
Overall Width
7 7/8 in
Compatible Contact Block Depth
1.83 in
Overall Height
9 1/4 in
Compatible Conduit Size - Maximum
No Conduit Entrance Holes Provided
Overall Depth
2 1/8 in

Details

Item
Push Button Enclosure
Number of Columns
6
Material
Plastic
Number of Holes
6
NEMA Rating
1, 12, 13, 3, 3R, 4, 4X
Color
Gray
Mounting Style
Wall
Standards
CSA, UL Listed
For Use With
C-2000
Compatible with Series
NEMA Enclosure Rating
1, 12, 13, 3, 3R, 4, 4X

Description

Push Button Enclosure, Number of Columns 6, Number of Holes 6, NEMA Rating 1, 12, 13, 3, 3R, 4, 4X, Conduit Size No Conduit Entrance Holes Provided, Dimensions 9.25 in H x 7.87 in W x 2.10 in D, Hole Size 22 mm, Material Plastic, Height 9.25 in, Width 7.87 in, Depth 2.1 in, Color Gray, For Use With C-2000, Mounting Style Wall, Contact Block Depth 1.83 in, Standards CSA, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.