PVC CTD COND 2IN RGD STL GRAY, 10PK

  • Mfr # COND2-G
  • Zoro # G124299097
product price: 
$
112,835.99
/pk of 10, $11,283.60/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
COND2-G
Zoro #
G124299097
UPC #
704508261061
Country of Origin
United States

Description

PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter with PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness with PVC .19 Inch/4.72 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray. General Characteristics. Category : Electrical conduit. Special Features : Color-Coded Thread Protectors. Application : Corrosion Protection for Electrical Systems. Material : Steel. Finish : Hot-Dip Galvanized. Color : Gray. Dimensions and Classifications. Brand Name : Ocal. Standard : cULus E46453, CSA. Trade Size : 2 in. Outside Diameter : 2.46 in , 62.30 mm. Inside Diameter : 2.08 in , 52.90 mm. Length : 9.91 ft , 3.02 m. Wall Thickness : 0.19 in , 4.72 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews