
RA25177, FULLY INS NYLON MALE TAB 22-18 250, PK 500
Mfr # RA25177
Zoro # G4052429
product price: $806.99
/pk 500, $1.61/ea
Free Shipping & Returns
Key Features
Insulation Color
Red
Insulation Type
Nylon Fully Insulated Male Disconnect
Wire Range
22-18 AWG
Max. Voltage
300 V
Terminal Type
Male Tab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RA25177
Zoro #
G4052429
UPC #
78621089753
Country of Origin
United States
Details
Item
Round or Flat Plug/Receptacle
Insulation Color
Red
Insulation Type
Nylon Fully Insulated Male Disconnect
Wire Range
22-18 AWG
Max. Voltage
300 V
Terminal Type
Male Tab
Standards
UL E66716
Connection Material
Brass
Description
FULLY INS NYLON MALE TAB 22-18 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.