Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RB25177, FULLY INS NYLON MALE TAB 16-14 250, PK 500

  • Mfr # RB25177

  • Zoro # G2774393


product price: $708.99
/pk 500, $1.42/ea
Free Shipping & Returns

Key Features

Insulation Color
Blue
Wire Range
16-14 AWG
Insulation Type
Vinyl Fully Insulated Male Disconnect
Max. Voltage
300 V
Standards
UL E66716
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB25177
Zoro #
G2774393
UPC #
78621089381
Country of Origin
United States

Details

Item
Disconnect
Insulation Color
Blue
Wire Range
16-14 AWG
Insulation Type
Vinyl Fully Insulated Male Disconnect
Max. Voltage
300 V
Standards
UL E66716
Connection Material
Brass
Terminal Type
Male Disconnect

Description

FULLY INS NYLON MALE TAB 16-14 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.