
Rigid Conduit Fittings
Mfr # XJG34-TB
Zoro # G321856093
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Trade Size
1 in
Overall Length
10 in
Standards
UL
Material
Malleable Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
XJG34-TB
Zoro #
G321856093
UPC #
-
Country of Origin
Mexico
Dimensions
Trade Size
1 in
Overall Length
10 in
Details
Standards
UL
Material
Malleable Iron
Description
1in, 4in Movement, 40 Mil PVC Coated Ductile Iron, Rigid Conduit Expansion Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.