
Ring Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Nylon Insulated, Yellow, 50 PK
Mfr # RC10-14X
Zoro # G1773168
product price: $262.99
/pk 50, $5.26/ea
Free Shipping & Returns
Key Features
Terminal Shape
Ring
Insulation Color
Yellow
Maximum Wire Size
10 AWG
Insulation Type
Nylon
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RC10-14X
Zoro #
G1773168
UPC #
78621080444
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Stud Size
1/4 in
Overall Length
1.22 in
Tongue Width
0.53 in
Details
Item
Ring Terminal
Terminal Shape
Ring
Insulation Color
Yellow
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Maximum Operating Temperature
105 Degrees C
Standards
UL E9809
Insulation Dia
0.25 in
Description
EXP INS NYL RING TERM, 12-10, 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.