Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, S201 Series, 8A, 1 Pole, Not Rated, 14kA, K Curve

  • Mfr # S201UDC-K8

  • Zoro # G1773192


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Series
S201
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S201UDC-K8
Zoro #
G1773192
UPC #
80432556971
Country of Origin
Denmark

Dimensions

Width
17-1/2 mm
Depth
71 mm
Height
92 mm

Details

Item
Miniature Circuit Breaker
Series
S201
Amps
8A
Number of Poles
1
AC Voltage Rating
Not Rated
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
14kA
Trip Type
K
DC Voltage Rating
60/125V DC
Curve Type
K
Standards
UL 489, VDE 0660, IEC 60947-2, UL E212323
Interrupt Rating
14 kA
Application
Motors, Transformers
Features
Finger Safe and Multi-Function Terminals

Description

S200UDC MCB 1P K 8A 60VDC BCPD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.