
CAD Viewer & Download Files
Circuit Breaker, S202 Series, 10A, 2 Pole, 400/440V AC, 10kA, C Curve
Mfr # S202-C10
Zoro # G2045608
CAD Available
product price: $144.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Series
S202
Amps
10A
Number of Poles
2
AC Voltage Rating
400/440V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S202-C10
Zoro #
G2045608
UPC #
66201917064
Country of Origin
Denmark
Dimensions
Width
35 mm
Depth
69 mm
Height
88 mm
Details
Item
Circuit Breaker
Series
S202
Amps
10A
Number of Poles
2
AC Voltage Rating
400/440V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Terminal Connection
Screw
DC Voltage Rating
110V DC
Curve Type
C
Interrupt Rating
10 kA at 110V DC, 6 kA at 277V AC, 6 kA at 480Y/277V AC
Standards
IEC/EN 60898-1, IEC/EN 60947-2, UL 1077
CAD Available
Yes
Description
LEGACY SEE REPLACEMENT MCB 2P C 10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.