Shop ABB
See all product information
Create Account
Schedule-40/80 Gray PVC Non-Metallic Short Expansion Coupling 1-Inch Carlon
- Mfr # E955F
- Zoro # G224174553
product price:Â
$
46.59
/ea
Key Features
Overall Length
3.75 in
Type
Coupling
Material
PVC
Width
1 in
Height (In.)
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E955F
- Zoro #
- G224174553
- UPC #
- 34481062738
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 3.75 in
- Width
- 1 in
- Height (In.)
- 1 in
- Outside Dia.
- 1.92 in
Details
- Item
- Expansion Couplings
- Type
- Coupling
- Material
- PVC
- Color
- Gray
Description
Short Expansion Coupling, Size 1 Inch, Length 3.750 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.