Shop ABB
See all product information
Create Account
Schedule-40/80 Gray PVC Non-Metallic Short Expansion Coupling 3/4-Inch Carlon
- Mfr # E955E
- Zoro # G824174557
product price:Â
$
36.75
/ea
Key Features
Color
Gray
Height (In.)
0.75 in
Outside Dia.
1.6 in
Special Features
Expand to a max. of 2 in
Standards
UL E23018
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E955E
- Zoro #
- G824174557
- UPC #
- 34481062721
- Country of Origin
- Unknown
- Color
- Gray
- Special Features
- Expand to a max. of 2 in
- Item
- Expansion Couplings
- Standards
- UL E23018
- Material
- PVC
- Type
- Coupling
Dimensions
- Height (In.)
- 0.75 in
- Outside Dia.
- 1.6 in
- Overall Length
- 3.5 in
- Width
- 0.75 in
Description
E945 series expansion fittings are designed to compensate for length changes due to temperature variations in exposed conduit runs
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.