Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5265
Zoro #
G1461092
UPC #
786210052656
Country of Origin
United States
Dimensions
Conduit Size
1-1/4"
Conduit Size (In.)
1-1/4
Details
Color
Gray
Item
Liquid Tight Sealing Ring
For Use With
Fittings and Enclosures
Standards
UL File No. E13938, CSA File No. 2884. NEMA 3R, 4, 6, 13
Material
Stainless Steel/Santoprene
Description
Liquid Tight Sealing Ring, Material Stainless Steel/Santoprene, Gray Color, For Use With Fittings and Enclosures, Conduit Size (In.) 1-1/4, Standards UL File No. E13938, CSA File No. 2884. NEMA 3R, 4, 6, 13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.