SHRINK-WRP 2 LL BODY-CV-GSK
- Mfr # DALL-6-CG
- Zoro # G224299812
product price:Â
$
6,337.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DALL-6-CG
- Zoro #
- G224299812
- UPC #
- 042269003590
- Country of Origin
- India
Description
2 inch Threaded D-Pak Die Cast Aluminum Conduit Body-Left Side Opening, Cover & Gasket. For use with Rigid/IMC Conduit. General Characteristics. Category : Electrical conduit fitting body. Special Features : Combination Packaging of Conduit Body, Cover and Gasket Reduces Handling and Inventory Costs. Application : For Use with Rigid/IMC Conduit. Material : Aluminum Die Cast. Dimensions and Classifications. Brand Name : Steel City. Sub Brand : IBERVILLE. Standard : UL E28688. Hub Size : 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.