X68 2 IN CONDUIT BODY GRAY IRON X F-8, 2PK
- Mfr # X-68
- Zoro # G324888336
product price:Â
$
1,043.99
/pk of 2, $522.00/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X-68
- Zoro #
- G324888336
- UPC #
- 786210166414
- Country of Origin
- China
Description
BlueKote Form 8, (X) 2 Inch Conduit Body, Body Material Gray Iron with Zinc Plating and Baked on Epoxy Powder Coat with BlueKote Internal Coating for Use with Rigid/IMC Conduit. General Characteristics. Category : Electrical conduit fitting body. Special Features : BlueKote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount of Force Necessary to Pull Wires. Application : Conduit Bodies are Installed In Conduit Systems to Connect Sections, Act As Pull Outlets When Conductors are Being Installed and Provide Easy Access for Splices In Branch Conductors. Form : Form 8. Material : Gray Iron. Finish : Zinc Plated with Epoxy Powder Coat. Dimensions and Classifications. Brand Name : T&B Rigid Fittings. Standard : UL E2969, CSA. Hub Size : 2 in
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.