
Sigma Engineered Solutions ProConnex 1-1/2 in. D Die-Cast Zinc Offset Nipple For Rigid/IMC 1 pk
Mfr # 02-51524
Zoro # G8625761
product price: $10.99
/eaKey Features
Material
Die Cast Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
02-51524
Zoro #
G8625761
UPC #
31857515249
Country of Origin
India
Details
Item
Rigid
Conduit Fitting Type
Offset Nipple
Material
Die Cast Zinc
Description
The Sigma ProConnex Offset Nipples are used to provide an offset connection between two outlet boxes or metal enclosures with a 3/4-in axis. These offset nipples are of zinc die-cast construction.
- • Provides offset connection between two boxes or enclosures
- • Compatible with 1-1/2-in knockouts
- • 3/4-in axis
- • Zinc die-cast construction
- • Product is UL and CSA listed
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.