Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Splice Wire Connector, 750 kcmil Max, Black, None Insulation, 35 kV, 750 A

  • Mfr # 54523-TB

  • Zoro # G3252916


product price: $27.89
/ea

Key Features

Type
Splice
Color
Black
Minimum Wire Size
750 kcmil
Insulation Material
None
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54523-TB
Zoro #
G3252916
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
750 kcmil
Minimum Wire Size
750 kcmil
Length
3.0 in
Outside Dia.
1.3 in
Overall Length
3 in
Maximum Wire Insulation Diameter
1.3 in
Barrel Outside Diameter
1.3 in
Barrel Size
Standard
For Minimum Wire Size - Solid
750 kcmil
For Maximum Wire Size - Solid
750 kcmil
For Minimum Wire Size - Stranded
750 kcmil
For Maximum Wire Size - Stranded
750 kcmil

Details

Item
Splice Wire Connector
Type
Splice
Color
Black
Insulation Material
None
Maximum Voltage
35 kV
Current
750 A
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Standards
CSA Certified, UL Listed
Die Code
106
Material
Copper
Seam Style
Seamless
For Wire Type
Class G, H, I, K, M
For Conductor Material
Copper
Number of Crimps
2
Special Features
Easy To Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost, Two-Way Connectors Provide High Pullout Values
Maximum Conductors
1
Compatible with Product Type
Copper Conductor
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Finish
Tin Plated
Sleeve form
Short
Application
Applications certified to 600 V and recommended up to 35 kVÂ¥
Maximum Tap Conductors
1
Maximum Run Conductors
1

Description

Open Barrel Splice, Barrel Finish Tin Plated, Barrel Size Standard, Color Code Black, Die Code 106, For Conductor Material Copper, For Wire Type Class G, H, I, K, M, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 750 kcmil, Number of Crimps 2, Overall Length 3 in, Maximum Conductors 1, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 1.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.