Zoro Homepage

Spring Nut, 3/8", Steel, Silver Galvanized Finish

  • Mfr # ZA1003/8EG-10

  • Zoro # G508201494


product price: $9.49
/ea
Sold in multiples of 3 for $28.47

Key Features

Thread Size
3/8"
Nut Material
Steel
Nut Finish
Silver Galvanized
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA1003/8EG-10
Zoro #
G508201494
UPC #
616013069745
Country of Origin
United States

Dimensions

Thread Size
3/8"

Details

Item
Spring Nut
Nut Material
Steel
Nut Finish
Silver Galvanized
System of Measurement
Inch

Description

5 Pack, 38, Steel Spring Nut With SilverGalv Finish, Fits All A C Series Channel Inserts, Poly Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.