
Spring Nut, Steel, Silver Galvanized Finish
Mfr # 524506
Zoro # G404087680
product price: $24.25
/eaKey Features
Nut Material
Steel
Nut Finish
Silver Galvanized
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524506
Zoro #
G404087680
UPC #
616013108109
Country of Origin
United States
Details
Item
Spring Nut
Nut Material
Steel
Nut Finish
Silver Galvanized
System of Measurement
Inch
Description
Features
- Product type - Steel Spring Nut
- 5 Pack
- Size - 0.25 in.
- Silver Galv Finish Fits All A and C Series Channel and Inserts
- Poly Bag
- Dimension - 7 x 5 x 0.5 in.
- Item Weight - 0.4 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.