Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, ST201 Series, 10A, 1 Pole, 10kA, K Curve

  • Mfr # ST201M-K10

  • Zoro # G1773813


product price: $65.99
/ea

Key Features

Series
ST201
Amps
10A
Number of Poles
1
Max. AIR Rating
10kA
Terminal Connection
Double Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST201M-K10
Zoro #
G1773813
UPC #
88861480960
Country of Origin
Belgium

Dimensions

Width
17-1/2 mm
Depth
69 mm
Height
88 mm

Details

Item
Circuit Breaker
Series
ST201
Amps
10A
Number of Poles
1
Max. AIR Rating
10kA
Terminal Connection
Double Clamp
Curve Type
K

Description

MCB ST200M 1P K 10A UL1077

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.