Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, ST202 Series, 6A, 2 Pole, 10kA, K Curve

  • Mfr # ST202M-K6

  • Zoro # G1773579


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Series
ST202
Amps
6A
Number of Poles
2
Max. AIR Rating
10kA
Terminal Connection
Double Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST202M-K6
Zoro #
G1773579
UPC #
88861481003
Country of Origin
Denmark

Dimensions

Width
35 mm
Depth
69 mm
Height
88 mm

Details

Item
Circuit Breaker
Series
ST202
Amps
6A
Number of Poles
2
Max. AIR Rating
10kA
Terminal Connection
Double Clamp
Curve Type
K

Description

MCB ST200M 2P K 6A UL1077

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.