
Circuit Breaker, ST203 Series, 16A, 3 Pole, 10kA, K Curve
Mfr # ST203M-K16
Zoro # G1773174
product price: $193.43
/ea
Free Shipping & Returns
Key Features
Series
ST203
Amps
16A
Number of Poles
3
Max. AIR Rating
10kA
Terminal Connection
Double Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST203M-K16
Zoro #
G1773174
UPC #
88861481032
Country of Origin
Belgium
Dimensions
Width
52-1/2 mm
Depth
69 mm
Height
88 mm
Details
Item
Circuit Breaker
Series
ST203
Amps
16A
Number of Poles
3
Max. AIR Rating
10kA
Terminal Connection
Double Clamp
Curve Type
K
Description
MCB ST200M 3P K 16A UL1077
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.