Steel City Pre-Galv Steel Standard Outlet Box 4-11/16"x4-11/16"x1-1/2" 42 cu in
- Mfr # 72171-1
- Zoro # G924174570
product price:Â
$
16.29
/ea
Key Features
Overall Depth
2.13 in
Length
4.69 in
Standards
UL, CSA
Overall Width
4.69 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72171-1
- Zoro #
- G924174570
- UPC #
- 785991182958
- Country of Origin
- Unknown
Dimensions
- Overall Depth
- 2.13 in
- Length
- 4.69 in
- Overall Width
- 4.69 in
Details
- Standards
- UL, CSA
- Item
- Steel Outlet Boxes
- Color
- Silver
- Material
- Steel
Description
Square Box, 42 Cubic Inches, 4-11/16 Inches Square x 2-1/8 Inches Deep, 1 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, For use with Conduit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.