Shop ABB
Create Account
STR NPB EX FITTING NPT150 50MM-MET
- Mfr # HAAM0808U
- Zoro # G124300519
product price:Â
$
2,312.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HAAM0808U
- Zoro #
- G124300519
- UPC #
- 786210243160
- Country of Origin
- United Kingdom
Description
Liquid Tight Fitting for Conduit, Universal Gland, Straight with External Male Thread, Conduit Size 50mm, 1-1/2 Inch NPT Thread, CSA, Group I & II, Zones 1, 2, 21 and 22, Class I Div1 BCD (Rigid Conduit Only), Class II Div1 EFG, Nickel Plated Brass with Epoxy Resin Barrier. General Characteristics. Category : Liquid tight connectors. Application : Ideal for Ex I & II 2 GD Gas and Dust, Exde IIC and Exe II Applications. Material : Brass with Epoxy Resin Barrier. Finish : Nickel Plated. Color : Metallic. Insulation : IP66 Rating. Temperature Rating : -60 to 130 C. Environmental Conditions : Hazardous Area Locations. Dimensions and Classifications. Brand Name : Kopex-Ex. Standard : CSA 060582, ATEX: Sira 09ATEX1231X, IEC EN 60079-0, 60079-1, 60079-7, 60079-31. Size : Conduit Size 50mm , 1-1/2 Inch NPT Thread
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.