Shop ABB
Create Account
90D PA66 FITTING M16 16MM-BL, 10PK
- Mfr # AL16/M16/C90/BL
- Zoro # G624299504
product price:Â
$
82.55
/pk of 10, $8.25/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL16/M16/C90/BL
- Zoro #
- G624299504
- UPC #
- 786210279367
- Country of Origin
- Hungary
Description
90 Degree Conduit Fitting, Fixed Male External Thread, Nominal Conduit Size 16mm, M16 Thread, Polyamide (Nylon) 66, Black. General Characteristics. Category : Electrical fittings. Application : For Insertion into Threaded Entries or Knockout to Connect Conduit. Material : Polyamide/Nylon 6.6. Color : Black. Connection : 90 degrees. Cable Entry : M16 Thread. Dimensions and Classifications. Brand Name : Adaptaflex. Size : NC 16mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.