Zoro Homepage
This item is Discontinued.
Abb Strain Relief Connector, Steel, Size 0.125" - 0.250" 035-72775-7

Strain Relief Connector, Steel, Size 0.125" - 0.250" (Discontinued)

  • Mfr # 035-72775-7
  • Zoro # G1205383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
035-72775-7
Zoro #
G1205383
UPC #
-
Country of Origin
Unknown

Details

Item
Strain Relief Connector
Sub-Category
Strain Relief Cord Connector
Material
Steel
Nominal Conduit/Pipe
0.125" - 0.250"
Finish
Zinc Plated

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.