Zoro Homepage

Strut Channel/Mounting/Straps, 25PK

  • Mfr # AB205-GR

  • Zoro # G221851341


product price: $208.99
/pk 25, $8.36/ea
Free Shipping & Returns

Key Features

Type
Corner
Height (In.)
4-1/8 in
Width
1-5/8 in
Thickness
1/4 in
Length
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB205-GR
Zoro #
G221851341
UPC #
61601306835
Country of Origin
United States

Dimensions

Height (In.)
4-1/8 in
Width
1-5/8 in
Thickness
1/4 in
Length
3-1/2 in

Details

Type
Corner
Finish
Green Urethane Powder Coated
Material
Carbon Steel

Description

3-1/2in x 1-5/8in x 4-1/8in, Hot Rolled, Green Urethane Powder Coated, Carbon Steel, 2-Side, 4-Hole, Corner, Channel Angle Plate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.