Zoro Homepage

Strut Channel/Mounting/Straps, 25PK

  • Mfr # X207

  • Zoro # G821854117


product price: $333.99
/pk 25, $13.36/ea
Free Shipping & Returns

Key Features

Thickness
1/4 in
Type
Splice
Length
7-1/4 in
Width
1-5/8 in
Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X207
Zoro #
G821854117
UPC #
061601326005
Country of Origin
United States

Dimensions

Thickness
1/4 in
Length
7-1/4 in
Width
1-5/8 in

Details

Type
Splice
Material
Carbon Steel

Description

7-1/4in x 1-5/8in x 1/4in, Hot Rolled, GoldGalv, Carbon Steel, 4-Hole, Splice, Channel Flat Plate

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.