Zoro Homepage

Strut Channel/Mounting/Straps

  • Mfr # AB204

  • Zoro # G021852258


product price: $12.15
/ea

Key Features

Length
3-1/2 in
Type
Corner
Height (In.)
2-1/4 in
Material
Carbon Steel
Thickness
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB204
Zoro #
G021852258
UPC #
-
Country of Origin
United States

Dimensions

Length
3-1/2 in
Height (In.)
2-1/4 in
Thickness
1/4 in

Details

Type
Corner
Material
Carbon Steel

Description

3-1/2in x 2-1/4in, 1-5/8in Channel, Hot Rolled, GoldGalv, Carbon Steel, 2-Side, 3-Hole, Corner, 90D Angle Fitting

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.