Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, SU201 Series, 0.5A, 1 Pole, 277/480V AC, 10kA, K Curve

  • Mfr # SU201M-K0.5

  • Zoro # G9283186


product price: $70.49
/ea

Key Features

Series
SU201
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SU201M-K0.5
Zoro #
G9283186
UPC #
88861442302
Country of Origin
Denmark

Dimensions

Width
17.5 mm
Depth
69 mm
Height
111 mm

Details

Item
Miniature Circuit Breaker
Series
SU201
Amps
0.5A
Number of Poles
1
AC Voltage Rating
277/480V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Trip Type
K
Terminal Connection
Double Clamp
DC Voltage Rating
48/96V DC
Curve Type
K
Interrupt Rating
10 kA
Application
Branch Circuit Protection
Features
Finger Safe and Multi-Function Terminals
Standards
UL 489, CSA 22.2 No. 5, IEC 60947-2

Description

UL489 MCB 1P K 0.5A 480/277

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products