
Miniature Circuit Breaker, SU203 Series, 25A, 3 Pole, 400V AC, 10kA, K Curve
Mfr # SU203M-K25
Zoro # G9283378
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Series
SU203
Amps
25A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SU203M-K25
Zoro #
G9283378
UPC #
88861442367
Country of Origin
Belgium
Dimensions
Width
52.5 mm
Depth
69 mm
Height
111 mm
Details
Item
Miniature Circuit Breaker
Series
SU203
Amps
25A
Number of Poles
3
AC Voltage Rating
400V AC
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
10kA
Terminal Connection
Screw
DC Voltage Rating
Not Rated
Curve Type
K
Standards
CSA, IEC, UL 489
Interrupt Rating
10 kA at 240V AC/480Y/277V AC
Description
UL489 MCB 3P K 25A 480/277
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.