Zoro Homepage

SVN4-16.50, FLAT GASKET NBR PG16 BLUE

  • Mfr # SVN4-16.50

  • Zoro # G7825751


product price: $1.49
/ea
Sold in multiples of 5 for $7.45

Key Features

Temp. Range
-50 to 250°C
Type
Flat Gasket
Length (In.)
15.748 in
For Use With
Sealing Fittings with Polyamide or Metal Threads
Case Material
NBR Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SVN4-16.50
Zoro #
G7825751
UPC #
78620997501
Country of Origin
Denmark

Dimensions

Length (In.)
15.748 in
Height
8.661 in
Width
11.811 in

Details

Temp. Range
-50 to 250°C
Type
Flat Gasket
For Use With
Sealing Fittings with Polyamide or Metal Threads
Case Material
NBR Rubber
Operating Temp. Range
-50 to +250 C

Description

FLAT GASKET NBR PG16 BLUE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.