Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, T4N Series, 150A, 4 Pole

  • Mfr # T4N150TW-4

  • Zoro # G1774069


product price: $7,409.99
/ea
Free Shipping & Returns

Key Features

Series
T4N
Amps
150A
Number of Poles
4
Trip Type
Thermal Magnetic
Standards
UL 489, CSA, IEC 60947-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4N150TW-4
Zoro #
G1774069
UPC #
80432555754
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Series
T4N
Amps
150A
Number of Poles
4
Trip Type
Thermal Magnetic
Standards
UL 489, CSA, IEC 60947-2

Description

BKR T4N 150A 4P T/M UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.