Molded Case Circuit Breaker, T5N Series, 300A, 4 Pole, 600V AC
Mfr # T5N300TW-4U8
Zoro # G1773262
product price:Â $5,550.99
/ea
Free Shipping & Returns
Key Features
Series
T5N
Amps
300A
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T5N300TW-4U8
Zoro #
G1773262
UPC #
80432546714
Country of Origin
Unknown
Dimensions
Frame Size
400A, 600A/T5
Details
Item
Molded Case Circuit Breaker
Series
T5N
Amps
300A
Number of Poles
4
AC Voltage Rating
600V AC
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Features
Short Circuit Protection by an Adjustable Magnetic Trip Unit
Application
Branch Circuit Protection
Standards
UL 489, CSA, IEC 60947-2
Circuit Breaker Type
Molded Case
Max. AIR Rating
25kA at 480V AC
Instantaneous Trip
Adjustable
Description
BKR T5N 300A 4P T/M UL UV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.