Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, T5N Series, 400A, 3 Pole

  • Mfr # T5NQ400BW

  • Zoro # G1773299


product price: $4,685.99
/ea
Free Shipping & Returns

Key Features

Series
T5N
Amps
400A
Number of Poles
3
Trip Type
LS/I
Standards
UL 489, CSA, IEC 60947-2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T5NQ400BW
Zoro #
G1773299
UPC #
66201916813
Country of Origin
Unknown

Details

Item
Molded Case Circuit Breaker
Series
T5N
Amps
400A
Number of Poles
3
Trip Type
LS/I
Standards
UL 489, CSA, IEC 60947-2
Features
Short Circuit Protection by an Electronic Trip Unit

Description

BKR T5N 400A 3P LS/I UL 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.