Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Molded Case Circuit Breaker, T6N Series, 600A, 3 Pole, 600V AC, 65kA

  • Mfr # T6N600BW

  • Zoro # G1773350


product price: $6,625.99
/ea
Free Shipping & Returns

Key Features

Series
T6N
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
65kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6N600BW
Zoro #
G1773350
UPC #
80432533101
Country of Origin
Unknown

Dimensions

Width
210 mm
Depth
103.5 mm
Height
268 mm

Details

Item
Molded Case Circuit Breaker
Series
T6N
Amps
600A
Number of Poles
3
AC Voltage Rating
600V AC
Max. AIR Rating
65kA
Trip Type
LS/I
Instantaneous Trip
Fixed
DC Voltage Rating
Not Rated
Features
Short Circuit Protection by an Electronic Trip Unit
Application
For AC Voltages only
Standards
UL 489, CSA, IEC 60947-2

Description

BKR T6N 600A 3P LS/I UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.