Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TA25DU2.4, OVERLOAD RELAY 1 7-2 4A

  • Mfr # TA25DU2.4

  • Zoro # G9284872


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Overload Protection Type
Thermal
Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-25 to +55°C
Ambient Air Temperature For Storage
-40 to +70°C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA25DU2.4
Zoro #
G9284872
UPC #
66201988553
Country of Origin
Denmark

Details

Item
Thermal Overload Relay
Overload Protection Type
Thermal
Product Name
Thermal Overload Relay
Ambient Air Temperature For Operation
-25 to +55°C
Ambient Air Temperature For Storage
-40 to +70°C

Description

OVERLOAD RELAY 1 7-2 4A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.