Zoro Homepage

TA25DU4.0, OVERLOAD RELAY 2.8 - 4. 0A

  • Mfr # TA25DU4.0

  • Zoro # G9282702


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Maximum Overload Relay Current Setting
0.166666667
Overload Protection Type
Thermal
Ambient Air Temperature
Operation -25 to +55°C/Operation Compensated -25 to +55°C/Storage -40 to +70°C
Product Name
Thermal Overload Relay
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TA25DU4.0
Zoro #
G9282702
UPC #
80432536723
Country of Origin
Denmark

Details

Item
Thermal Overload Relay
Maximum Overload Relay Current Setting
0.166666667
Overload Protection Type
Thermal
Ambient Air Temperature
Operation -25 to +55°C/Operation Compensated -25 to +55°C/Storage -40 to +70°C
Product Name
Thermal Overload Relay

Description

OVERLOAD RELAY 2.8 - 4. 0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.