Shop ABB

CABLE TIE 50LB 14IN AQUAMARIN ETFE, 100PK

  • Mfr # TYZ528M
  • Zoro # G724888134

product price: 
$
699.99
/pk of 100, $7.00/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TYZ528M
Zoro #
G724888134
UPC #
786210770468
Country of Origin
United States

Description

High Performance Cable Tie, Aquamarine Fluoropolymer ETFE for Temperatures up to 150 Degrees Celsius (302 F), Length of 375mm (14.8 Inches), Width of 4.3mm (0.2 Inch), Thickness of 1.6mm (0.06 Inch), Tensile Strength Rating of 222 Newtons (50 Pounds), 100 Pack. General Characteristics. Category : Cable ties. Material : Fluoropolymer ETFE. Color : Aqua. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 50 pounds , 222 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Standard : UL E49405. Width : 0.2 in , 4.3 mm. Length : 14.8 in , 375 mm. Thickness : 0.06 in , 1.6 mm. Bundle Diameter : 0.5 to 4 in , 12.7 to 101.6 mm

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.