Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Teck Cable Fittings Adapter, 2 in, Aluminum, Silver

  • Mfr # ST200-475

  • Zoro # G009558905


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Adapter
Trade Size
2 in
Material
Aluminum
Color
Silver
Size
2 inches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST200-475
Zoro #
G009558905
UPC #
-
Country of Origin
Unknown

Dimensions

Trade Size
2 in
Size
2 inches

Details

Item
Teck Cable Fittings
Conduit Fitting Type
Adapter
Material
Aluminum
Color
Silver

Description

Cable 2.300-2.565 Aluminum 2In Conduit Fitting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.