Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Tee Connector, Male, 16 to 14 AWG, Blue TEE1614

Tee Connector, Male, 16 to 14 AWG, Blue (Discontinued)

  • Mfr # TEE1614
  • Zoro # G2683247
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEE1614
Zoro #
G2683247
UPC #
-
Country of Origin
Mexico

Dimensions

Body Size
1/4
Wire Strip Length
3/8 in
Plug Outside Dia.
0.870 in
Plug Length
0.87"

Details

Item
Motor Lead Disconnect
Wire Gauge
16 to 14 AWG
Material
Tin-Plated Copper
Color Code
Blue
Die Code
ERG-2002
Connector Type
Tee Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #76

Description

Motor Lead Disconnect, Body Size 1/4, Color Code Blue, Die Code ERG-2002, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #76, Connector Type Tee Connector, Plug Length 0.87 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.