Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TEE8
Zoro #
G2814043
UPC #
-
Country of Origin
Mexico
Dimensions
Body Size
3/8
Wire Strip Length
7/16 in
Plug Length
1.25"
Plug Outside Dia.
0.150 in
Details
Item
Motor Lead Disconnect
Wire Gauge
8 AWG
Material
Tin-Plated Copper
Color Code
Red
Die Code
21
Connector Type
Tee Connector
Male/Female
Male
Standards
UL 486, CSA 22.2 #78
Description
Motor Lead Disconnect, Body Size 3/8, Color Code Red, Die Code 21, Material Tin-Plated Copper, Standards UL 486, CSA 22.2 #78, Connector Type Tee Connector, Plug Length 1.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.