Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Abb Thomas & Betts 4 in. Square Blank Cover With Knockout 52-C-6 52-C-6

Thomas & Betts 4 in. Square Blank Cover With Knockout 52-C-6 (Discontinued)

  • Mfr # 52-C-6
  • Zoro # G503995169
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52-C-6
Zoro #
G503995169
UPC #
785991138504
Country of Origin
China

Dimensions

Size
4 in

Details

Item
Outlet Box Cover
Material
Steel
Color
Silver
Standards
UL E2969
Finish
Pre-Galvanized
Shape
Square
Number of Knockouts
1

Description

  • Flat square cover
  • Steel
  • .50" knockout
  • 4" diameter
  • Length: 4
  • Width: 0.1
  • Height: 4
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.