Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thomas & Betts-Carlon E983GR-CAR 1.25 Type T PVC Conduit Body

  • Mfr # 6154801

  • Zoro # G303694705


product price: $45.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6154801
Zoro #
G303694705
UPC #
-
Country of Origin
United States

Description

Features
  • For easy access and pulling of wires through conduit run.
  • For use with schedule 40/80 non-metallic solvent weld fittings.
  • Will not rust or corrode.
  • Type - T.
  • Size - 1.25 in.
  • Item weight - 0.9 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.