Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thomas & Betts-Carlon SC200DV 2-Gang Dual Volt Box & Bracket

  • Mfr # 7661374

  • Zoro # G404019605


product price: $34.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7661374
Zoro #
G404019605
UPC #
-
Country of Origin
China

Description

Features
  • Enables line voltage and low-voltage to run to the same location.
  • Uses standard 2 gang faceplate.
  • Backless design accommodates large/deep low voltage devices.
  • Size - 3.69 x 4.04 in.
  • 20.5 cubic inch capacity.
  • Ul approved.
  • Item weight - 0.4 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.