Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thomas & Betts Z500-25 0.25 in. Malleable Iron Beam Clamp

  • Mfr # 183577

  • Zoro # G203693365


product price: $16.65
/ea

Key Features

Material
Malleable Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
183577
Zoro #
G203693365
UPC #
-
Country of Origin
China

Details

Item
Threaded Rod Hanger
Material
Malleable Iron

Description

Features
  • Malleable Iron Beam Clamp.
  • 20 Threaded Openings.
  • Fits Flanges Up To 1-5/16 in. Thick.
  • Supports Threaded Rod.
  • Threaded Brindle Rings & Electrical Boxes.
  • Malleable Iron With Electroplated Bright Zinc Plating.
  • Set Screw Load Rating 250.
  • Static Load Limit 250 lbs.
  • Load Rating Based On Bottom Hole Of Beam Clamp.
  • 60 lbs. Torque.
  • Size - 1/4 in.
  • Dimension - 1.5 x 1 x 2.5 in.
  • Item Weight - 0.66 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.