Shop ABB
Create Account
THQL2130GFTP Feeder Circuit Breaker, Thermal Magnetic, 30 A, 2-Pole, 120/240 V
- Mfr # THQL2130GFTA
- Zoro # G825007618
product price:Â
$
220.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- THQL2130GFTA
- Zoro #
- G825007618
- UPC #
- 783164700213
- Country of Origin
- Dominican Republic
Description
Tin-plated copper stab to create a reliable, permanent and corrosion-resistant connection. Ensures its ground circuitry is functioning properly by automatically running diagnostic testing on a periodic basis. Should a problem be detected, the circuit breaker will trip and will need to be replaced. Unit provides protection against overloads, short circuits and ground faults. Class A 5 mA ground fault circuit interrupter. Wire range is #14 - 8 AWG CU/#12 - 8 AWG AL. UL listed. 3 in H x 2-1/4 in W x 4-1/2 in D, 0.858 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.