Circuit Breaker, UBIF Series, 60A, 2 Pole, 120/240V AC, 10kA
- Mfr # UBI-F260N
- Zoro # G107386417
product price:Â
$
80.85
/ea
Key Features
Series
UBIF
Amps
60 A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UBI-F260N
- Zoro #
- G107386417
- UPC #
- 94925006148
- Country of Origin
- United States
- Item
- Circuit Breaker
- Series
- UBIF
- Amps
- 60 A
- Number of Poles
- 2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA
- DC Voltage Rating
- Not Rated
Description
Replacement for Federal Pacific Load Centers Single pole SWD rated, double pole is HACR rated 120240 VAC, 10,000 AIC
Restrictions
WARNING:
This product can expose you to chemicals including Nickel (Metallic),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.