Zoro Homepage

Threaded Steel Rod, 1/2"-13, 13 ft, Steel

  • Mfr # ZR1048

  • Zoro # G511335070


product price: $28.69
/ea
Sold in multiples of 25 for $717.25

Key Features

Overall Length
13 ft
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1048
Zoro #
G511335070
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Length
13 ft

Details

Item
Threaded Steel Rod
Material
Steel
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.