
Through Bulkhead Aluminum 1In Conduit Fitting
Mfr # H100TBFA
Zoro # G109558904
product price: $610.99
/pk 5, $122.20/ea
Free Shipping & Returns
Key Features
Trade Size
1 in
Material
Aluminum
Application
For Use with Rigid/IMC Conduit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H100TBFA
Zoro #
G109558904
UPC #
-
Country of Origin
Unknown
Dimensions
Trade Size
1 in
Details
Item
Thru Bulkhead Fitting
Material
Aluminum
Application
For Use with Rigid/IMC Conduit
Description
Box Of 5 Through Bulkhead Aluminum 1In Conduit Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.