Shop ABB
Create Account
TIE 11lb 4" BLUE PP DET-ANT, 100PK
- Mfr # TY523M-PDT
- Zoro # G624888241
product price:Â
$
53.79
/pk of 100, $0.54/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY523M-PDT
- Zoro #
- G624888241
- UPC #
- 786210995328
- Country of Origin
- United States
Description
Antimicrobial Detectable Cable Tie, Bright Blue Polypropylene for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 0.9mm (0.035 Inch), Tensile Strength Rating of 50 Newtons (11 Pounds). General Characteristics. Category : Cable ties. Special Features : Detectable by metal detectors, X-ray equipment, or visual detection. Material : Polypropylene. Color : Blue. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 11 pounds , 50 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.09 in , 2.3 mm. Length : 3.6 in , 92 mm. Thickness : 0.035 in , 0.9 mm. Bundle Diameter : 0.08 to 0.63 in , 2 to 16 mm
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.