Shop ABB
Create Account
TIE 11lb 4" DRK BLUE NY DET-ANT, 100PK
- Mfr # TY523M-NDT
- Zoro # G524888181
product price:Â
$
48.89
/pk of 100, $0.49/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TY523M-NDT
- Zoro #
- G524888181
- UPC #
- 786210995311
- Country of Origin
- United States
Description
Antimicrobial Detectable Cable Tie, Dark Blue Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 92mm (3.6 Inches), Width of 2.3mm (0.09 Inch), Thickness of 0.9mm (0.035 Inch), Maximum Bundle Diameter 16mm (0.63 Inch), Tensile Strength Rating of 50 Newtons (11 Pounds). General Characteristics. Category : Cable ties. Special Features : Detectable by metal detectors, X-ray equipment, or visual detection. Material : Nylon/Polyamide 6.6. Color : Blue. Lock Mechanism : Stainless Steel Barb. Tensile Strength : 11 pounds , 50 newtons. Dimensions and Classifications. Brand Name : Ty-Rap. Width : 0.09 in , 2.3 mm. Length : 3.6 in , 92 mm. Thickness : 0.035 in , 0.9 mm. Bundle Diameter : 0.08 to 0.63 in , 2 to 16 mm